Bromomethyl methyl ether 90%
Supplier: Thermo Scientific Chemicals
|
Warning
|
17165-0250
17165-0050
TS17165-0250EA
125.93
USD
TS17165-0250
TS17165-0050
Bromomethyl methyl ether 90%
Bromomethyl methyl ether
Formula:
C₂H₅BrO Boiling Pt: 87 °C (760 mmHg) Density: 1.53 g/cm³ Flash Pt: 26 °C Storage Temperature: Refrigerator |
UN:
1992 ADR: 3,III |
Specification Test Results
Appearance | Clear colorless to yellow Liquid |
Infrared spectrum | Conforms |
Refractive index | 1.4550 to 1.4570 (20 °C, 589 nm) |
GC | ≥88 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...