Iodoacetic anhydride 0.97

Supplier: Thermo Scientific Chemicals
Danger

30759-2500 30759-0010
TS30759-2500EA 64.17 USD
TS30759-2500 TS30759-0010
Iodoacetic anhydride 0.97
Iodoacetic anhydride
Formula: C₄H₄I₂O₃
Melting Pt: 43…49 °C
Flash Pt: >110 °C
Storage Temperature: Refrigerator
UN: 3261
ADR: 8,II

Order Now

Specification Test Results

Appearance Yellow Crystalline powder
Infrared spectrum Conforms
Melting point 43 to 49 °C
Titration by coupling ≥96.0 %

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR