4-Chloro-DL-phenylalanine 98%
Supplier: Thermo Scientific Chemicals
Synonyms:
H-DL-Phe(4-Cl)-OH
, p-Chloro-DL-Phenylalanine
15728-0050
15728-0250
TS15728-0250EA
345.48
USD
TS15728-0250
TS15728-0050
4-Chloro-DL-phenylalanine 98%
4-Chloro-DL-phenylalanine
Formula:
C₉H₁₀ClNO₂ Melting Pt: >240 °C Storage Temperature: Ambient |
EINECS:
231-051-9 |
Specification Test Results
Appearance | White to off-white Powder |
Infrared spectrum | Conforms |
Water | ≤0.5 % (K.F.) |
HPLC | ≥97.5 % |
Titration with HClO4 | ≥97.5 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...