Borane dimethylamine complex 98+%
Supplier: Thermo Scientific Chemicals
|
Danger
|
Synonyms:
Boron hydride dimethylamine
, Borane, dimethylamine complex
17731-0050
17731-5000
17731-0250
17731-1000
TS17731-1000EA
259.83
USD
TS17731-1000
TS17731-0250
TS17731-0050
TS17731-5000
Borane dimethylamine complex 98+%
Borane dimethylamine complex
Formula:
C₂H₁₀BN Melting Pt: 33…37 °C Flash Pt: 65 °C Storage Temperature: Refrigerator |
EINECS:
200-823-7 UN: 2926 ADR: 4.1,II |
Specification Test Results
Appearance | White to light yellow Granules or crystals |
Infrared spectrum | Conforms |
Melting point | 33 to 37 °C |
Titration with Na2S2O3 | ≥98.0 % |
HPLC | ≥97.5 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...