α-Ketoglutaric acid monosodium salt 98%
Supplier: Thermo Scientific Chemicals
|
Warning
|
AC43935-0250
AC43935-1000
AC43935-0050
TS43935-0250EA
170.17
USD
TS43935-0250
TS43935-0050
TS43935-1000
α-Ketoglutaric acid monosodium salt 98%
α-Ketoglutaric acid monosodium salt
Specification Test Results
Appearance | White Powder |
Infrared spectrum | Conforms |
Loss on drying | ≤1.0 % |
UV | at 430 nm A: ≤0.200 |
pH | 3.6 to 4.0 (0.5 % in water) |
Titration with HClO4 | ≥97.5 % |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...