Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Suppliers found in search results
    Sort by:

  • Search Within Results

You Searched for: "soldering-irons"

https://us.vwr.com/stibo/smallweb/std.lang.all/98/08/18989808.jpg

Soldering irons fuse equipment pieces together that would normally be difficult to combine. Designed for maximum heat transfer from electricity or butane fuel sources to the tip, the devices typically run at a fixed temperature for optimal control. The handheld tools accept interchangeable tips in various styles and sizes to fit specific applications and working components. With a lightweight and ergonomic handle, the soldering irons will remain comfortable even during extended use.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"17"
Sort by:
 
 
 
 

Catalog Number: (300063-096)
Supplier:  Safety & Industrial Supplies
Description:   1/16 SCR DR 700F
Catalog Number: (470123-386)
Supplier:  JA ASSOCIATES
Description:   SOLDERING IRON 30W.
Supplier:  Cooper Tools
Description:   Modular soldering irons feature a heater for thread-on tips, a 1.5m (5') three-wire grounded cord, and a handle with acid- and flux-resistant cushione...
UL Listed cUL Listed CSA Certified
Supplier:  Cooper Tools
Description:   Professional-quality Portasol® heat tool to solder, heat shrink, and cut rope. Butane fuel level is visible through a window on the body of the tool. ...
Supplier:  Cooper Tools
Description:   Modular soldering irons utilize interchangeable handles, heaters, and tips for custom applications and maintenance.
Supplier:  Pace
Description:   For heavy-duty soldering and general-purpose and SMT rework operations. Provides high thermal capacity and flexibility. Handpiece features PermaGround...
Supplier:  Cooper Tools
Description:   Portable line voltage irons with no base station. Use a closed loop method of controlling maximum tip temperature. Stainless steel modular plug-in hea...
UL Listed cUL Listed CSA Certified
Supplier:  Safety & Industrial Supplies
Description:   59361 PROFESSIONAL 35W SOLDER
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service at 1-800-932-5000.
1 - 8  of 17
  1  2  3  Next