TI-H Multi-Frequency Ultrasonic Bath, Tovatech LLC

Supplier: Tovatech
2390300023 2390400023 2390200023 2390100023
76326-632EA 4610.96 USD
76326-632 76326-634 76326-628 76326-676
TI-H Multi-Frequency Ultrasonic Bath, Tovatech LLC
Ultrasonic Cleaners
The TI-H line offers total control over the ultrasonic process. Select ultrasonic power, ultrasonic frequency, ultrasonic mode, time, and temperature. Lower frequency removes lapping and polishing media; higher frequency removes oil, grease, particles. Heavy-duty TI-H tanks are designed for 8 hours/day operation and long service life.

  • Timer with setting for continuous operation
  • Temperature adjustable 30 to 80°C
  • Ball valve drain
  • Four tank sizes from 1 to 5 gallons
  • 110 to 120 V, 50/60 Hz electrical supply
  • Powerful cleaning with power tracking for consistent performance
  • Two frequencies: 25/45 kHz for coarse or fine cleaning or mixing
  • Fully adjustable ultrasonic power

They have three ultrasonic modes for cleaning, dissolving, degassing. Extra-durable heavy-duty cleaning tank with 3-year warranty.

Certifications: CE, ISO9001, ISO13485 certified.

Ordering information: Baskets and lids are ordered separately. Choose between stainless steel lift-off lid or insulated hinged lid for noise reduction.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR