Breather controller for Unistats, Huber

Supplier: Huber
9771
10221-758EA 5311.18 USD
10221-758
Breather controller for Unistats, Huber
Circulating Thermostats Open Circulator Systems Thermostat Controllers
This controller is an accessory for Unistats, it enables small pressurisation of the expansion vessel.

  • Longer life-time of the heat transfer fluid
  • Reduced oxidation as well as an extended temperature range

The breather control limits the pressure and consists of the atmospheric sealing kit comprising of the following parts on a mounting plate:
Atmosperic sealing kit
Pressure regulator 20 to 200 mbar
Safety valve 200 mbar opening
Bubble counter
Connection hose
Max. pressure 1 bar
Connection: G1/2
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR