FA-430 Smoke and Fume Extraction System, American Hakko Products

Supplier: American Hakko Products
FA430-16
76243-370EA 2135.25 USD
76243-370
FA-430 Smoke and Fume Extraction System, American Hakko Products
Fume Extractors
The FA-430 Fume Extractor is specially designed for use at soldering stations by extracting the contaminated air directly at the source. The three stage filtering system returns purified air to the area.

  • Powerful suction
  • Quiet operation
  • 3-airflow adjustment modes: High, Medium, Low
  • Free standing ducts
  • To maintain optimum filtering efficiency, special filter replacement indicators on the front panel notify you when it is time to replace the filters

Contaminated air is captured from the workplace surrounding the soldering station by the hood or hoods, and transferred to the FA-430 unit by rigid ducts, and a special replacement filter notification function notifies the operator when the filter needs to be replaced. The pre-filter removes coarse particles, such as dust, thus extending the life of the main filter. The main filter provides the greatest amount of surface area within the volume of the filter case.

Maximum Airflow (with single duct): 4.1 m3/min (145 cfm)

Maximum Airflow (with two ducts): 4.7 m3/min (167 cfm)

Ordering information: Duct Kit has to be ordered separately.

Delivery information: Includes fume extraction unit, pre-filter, main filter, port cap and instruction manual.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR