Thes tapes with low charging transparent cellulose film with high-tack rubber adhesive.
- Conductive shielding layer (1×104 to <1×106 ohms) marked with ESD symbols (MIL STD 1285 and ESDA)
- Surface resistance 1×108 to <1×1011 ohms
- Temperature range 10 to 71 °C (14 - 140 °F)
- Meets MIL-B-81705 for exposure to 100 °C for 10 minutes max
Wescorp tape generates less than 50 volts when unwound from roll (at 73 °F, 45% RH average) making it safe to use around most ESD sensitive items.
Used in creating a Faraday cage to provide static shielding of an ESD sensitive item.
All tapes will generate some amount of triboelectric charge when unwound from roll. If voltage less than 50 volts required, a grounded tape dispenser or ionization is recommended when unrolling the tape.
Certifications: Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541.