Pocket Humidity/Temperature Pen

44550
470310-236EA 50.59 USD
470310-236
Pocket Humidity/Temperature Pen
Hygrometers Digital Thermo-Hygrometers
Pocket size with quick reliable measurements.

  • Measures humidity from 20 to 90% RH
  • Measures temperature from 14 to 122 °F (-10 to 50 °C)

Featuring a dual LCD for simultaneous display of relative humidity and Temperature (°C/°F switchable). Measures humidity from 20 to 90% RH and temperature from 14 to 122 °F (-10 to 50 °C) with ±5% RH; ±2 °F, ±1 °C accuracy. Max/Min memory functions for display of highest and lowest readings for both measurements.

Delivery information: Supplied complete with pocket clip and one LR44 button battery.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR