4-Bromophenyl chloroformate 95+%

Danger

AC43015-0010 AC43015-0050
103529-700EA 51.2 USD
103529-700 103530-330
4-Bromophenyl chloroformate 95+%
4-Bromophenyl chloroformate
Formula: C₇H₄BrClO₂
Boiling Pt: 118 °C (16hPa)
Density: 1.648 g/cm³
Flash Pt: 113 °C
Storage Temperature: Refrigerator
UN: 3277
ADR: 6.1,II

Order Now

Specification Test Results

Appearance Low melting solid or liquid
Infrared spectrum Conforms
GC ≥95.0 %
GC ≥97.5 %

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR