Bromomethyl methyl ether 90%

Warning

AC17165-0050 AC17165-0250
103526-298EA 115 USD
103526-298 103526-296
Bromomethyl methyl ether 90%
Bromomethyl methyl ether
Formula: C₂H₅BrO
Boiling Pt: 87 °C (760 mmHg)
Density: 1.53 g/cm³
Flash Pt: 26 °C
Storage Temperature: Refrigerator
UN: 1992
ADR: 3,III

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR