Sodium 1-octadecanesulfonate 90%

Synonyms: 1-Octadecanesulphonic acid, sodium salt1-Octadecanesulfonic acid, sodium salt

AC38491-0050 AC38491-0100 AC38491-0010
103518-764EA 82.1 USD
103518-764 103518-766 103518-762
Sodium 1-octadecanesulfonate 90%
Sodium 1-octadecanesulphonate
Formula: C₁₈H₃₇NaO₃S
Melting Pt: 163…165 °C
Storage Temperature: Ambient
EINECS: 237-660-6

Order Now

Specification Test Results

Appearance Off-white Powder
Infrared spectrum Conforms
Loss on drying ≤5 % (1 g, 105 °C, 1 h, 760 mmHg)
Elemental Analysis ≥88 % (C, H)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR