Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

ZING Green Safety Eco Safety Sign DANGER, High Voltage Overhead, ZING Enterprises

Supplier: ZING Enterprises
2987A
The sign is available in 1 size, 10 x 14", and made from recycled aluminum.

  • UL Validated for recycled content
  • Made in USA
  • High quality

Aluminum signs are made from 94% recycled materials

All Zing signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. The sign meets OSHA and ANSI standards. Signs are sold 1/pack.

The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Material Length Width Supplier No. VWR Catalog Number Unit Price Quantity
ZING Sign DANGER, High Voltage Overhead Aluminum 10" 14" 2987A 76185-324 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Product and/or packaging is safer to human and environmental health
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product and/or packaging is safer to human and environmental health
Environmental Certification UL Certified
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty