Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

BRAND® ULR™ Filtered Pipette Tips, BrandTech® Scientific

Supplier: BRANDTECH SCIENTIFIC INC.
Brand®
732810 732812 732802 732814 732804 732806 732808
Tips fit BRAND® Transferpette® S and other leading pipettes.

  • Aerosol barrier to protect samples and pipettes
  • ULR™ covalently bound physiochemical treatment; not a coating or additive
  • Non-sealing tips are free from contaminating additives
  • Autoclavable
  • Oleamide- and diHEMDA-free

BRAND® filtered pipette tips are free from sealing additives that can contaminate samples and allow easy sample recovery

The ULR™ (Ultra Low Retention) treatment uses a physio-chemical process that covalently binds to the surface of the tip, with no coatings or polypropylene additives to contaminate samples. The resulting surface is more hydrophobic than PTFE to ensure the lowest possible retained fluid.

Tips are preminum quality, made from oleamide- and diHEMDA-free resin, in one of the world's largest life science plastics cleanrooms. They are designed to fit most major brands. The nano-cap™ tips fit BRAND® 0.1 – 1 µL sub-micro Transferpette®, as well as most pipettes using ultra-micro or "crystal" tips. The 0.5 – 10 µL and 1 – 20 µL tips also fit pipettes using ultra-micro or "crystal" tips. The 2 – 20 µL, 5 – 100 µL, and 5 – 200 µL tips fit pipettes using standard 200 – 300 µL "Yellow" tips. The 50 – 1000 µL tips fit pipettes using standard 1000 µL "Blue" tips.

Filters made of pure polyethylene mean tips can be autoclaved at 121 °C for 20 minutes per DIN EN 285, without compromise. Tips are CE marked according to IVD-Directive 98/79 EC. The TipBox lid comes installed as hinged, but can be removed and rotated 180° to act as a lift off lid. Extra-rigid carrier plate is rimless to facilitate partial loading of multi-channel pipettes.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Volume Packaging Packed Supplier No. VWR Catalog Number Unit Price Quantity
nano-cap™ Tips 0.1 – 1 µL TipBox 5 Boxes/480 Tips 732802 75830-340 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
Ultra-micro Tips 0.5 – 10 µL TipBox 5 Boxes/480 Tips 732804 75830-342 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
Ultra-micro Tips 1 – 20 µL TipBox 5 Boxes/480 Tips 732806 75830-344 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
"Yellow" Tips 2 – 20 µL TipBox 5 Boxes/480 Tips 732808 75830-346 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
"Yellow" Tips 5 – 100 µL TipBox 5 Boxes/480 Tips 732810 75830-348 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
"Yellow" Tips 5 – 200 µL TipBox 5 Boxes/480 Tips 732812 75830-350 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
"Blue" Tips 50 – 1000 µL TipBox 5 Boxes/480 Tips 732814 75830-352 Pack of 480 Retrieving
Product and/or packaging is recyclable or reduces waste
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging is recyclable or reduces waste
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty