Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Proto® 440SS Work Stations, 6 Drawers, Red, Stanley® Products

Supplier: ORS NASCO, INC.
577-444142-6RD
  • Maximum weight capacity for each drawer is 100 lbs
  • Aluminum extruded drawer pulls
  • Recessed drawer pulls and 0.040" drawer front and body
  • Heavy duty key
  • Four-way channel bottom panel
  • Polyurethane casters - 450 lbs/caster
  • Heavy duty easy grip handle
  • Smooth, sleek and durable paint finish



 

ORDER

Expand All / Collapse All
Material Capacity Depth Height Width Caster Width Color Includes Drawer Dimensions Type Supplier No. VWR Catalog Number Unit Price Quantity
Steel 15588 cu. in 18" 41" 42" 2" Red Drawer Liners; Vinyl Top (1) 373/4" W x 161/8" D x 81/16" H; (5) 373/4" W x 161/8" D x 315/16" H Ball-Bearing (Slide) 577-444142-6RD 300025-142 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping