Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Motic Moticam® BTU8, Motic Instruments

Supplier: MOTIC INSTRUMENTS INC.
1100600100853
The Moticam® BTU8 turns your trinocular microscope into a full-fledged digital microscopy work station. This product comes with a 5MP camera and an accompanying tablet which can either be mounted onto the top of the microscope or removed to be used on its own. With the BTU8, you can view, capture, edit, and measure the live microscope image through Motic’s free APP, MotiConnect.

  • Mount the BTU8 Tablet directly onto your microscope, or use it on its own
  • Use bundled MotiConnect software to view, capture, edit and measure live microscope images
  • Users have the option to easily connect the BTU8 to a computer via USB
  • Share microscope images via WiFi connection with the tablet
  • A 5 megapixel camera and 720p video resolution results in detailed, high quality images
  • Tablet bracket holder for tablets from 7” to 10”

Having a Moticam® BTU8 means you and your colleagues can all view the live microscope image simultaneously, leading to the easy and instant sharing of ideas and insights.

The Moticam® BTU series is the ultimate tablet microscopy solution. With the BTU8, you'll be able to take pictures, as well as view, measure and share them with total ease and minimal hassle.



 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Moticam® BTU8 8" Tablet Camera 1100600100853 75784-572 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Resolution 1280 x 720 pixels (16:9), 1280 x 960 and 800 x 600 (4:3)Live;
5.0 MP Image Capture;
720P (HD) Video Capture
Display 8" LCD Tablet Screen
Dynamic Range 70.1 dB
Image Area (mm) 5.12 x 3.84 mm
Operating Temperature From -10 to +60°C non condensing
Scan Progressive Mode
Sensitivity 1,0V/Lux-sec (550nm)
Sensor type CMOS
Signal-to-Noise Ratio 38.1 dB (Max.)
Data Communication Interface USB
Frame Rate 1280 x 720 @ 10fps, 1280 x 1024 @ 10fps & 800 x 600 @ 20fps Support YUV or MJPG mode (Maximum)
Pixels 2.2 x 2.2 μm (Size)
Exposure Time 0,09 msec. to 6 sec. (Auto)
Supported OS Android
Lens Mount C-Mount
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping