Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Proto® General Purpose Tool Boxes, Single Latch, Steel, Red, Stanley® Products

Supplier: ORS NASCO, INC.
577-9969-NA 577-9977-NA 577-9954-NA
Proto® General purpose steel tool boxes with single or double latch.

  • Removable steel tote tray
  • Heavy-duty side handles
  • Padlockable center hasp for security
  • Handle material made of plastic, metal

Delivery information: Includes tote tray.


 

ORDER

Expand All / Collapse All
Description Depth Height Width Color No. of Compartments Weight Capacity Supplier No. VWR Catalog Number Unit Price Quantity
Tool Box, Single Latch 7" 71/2" 191/2" Red 2 8 lbs. 931 cu. in 577-9977-NA 300028-524 Each Retrieving
Tool Box, Single Latch 6" 61/2" 14" Red 2 5 lbs. 546 cu. in 577-9954-NA 300031-518 Each Retrieving
Tool Box, Double Latch 81/2" 91/2" 26" Red 2 19 lbs. 2133 cu. in 577-9969-NA 300031-520 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty