200 Person XXL Metal SmartCompliance General Business First Aid Cabinet without Medications, First Aid Only, Acme United

Supplier: Acme United
90833
76049-210EA 663.67 USD
76049-210
200 Person XXL Metal SmartCompliance General Business First Aid Cabinet without Medications, First Aid Only, Acme United
Extra-large cabinets combine SmartCompliance with the most popular bulk items.

  • Size: 17×26×5.75"
  • Treats 200 people; I & II Type
  • ANSI 2015 Compliant
  • More SmartCompliance refills than ever
  • Higher piece counts on top items
  • More variety to meet more First Aid demands
  • Multiple General Business and Food Service options

Contents:
90326 woundSeal powder packs, 2ct.
90447 liquid skin, 4ct.
336007 padded flexible splint, 4.25×24"
2-014 Hema-Seal bandage compress, 2 nitrile exam gloves
21-024 1 eye and face shield and 2 nitrile exam gloves
21-760 body fluid spill clean-up pack (21 pieces)
22-410 splinter out, 10ct.
25-400 cotton tipped applicators, 100ct.
3-910 wound dressing pack
FAE-1000 conforming gauze roll, 2", 2ct.
FAE-1304 burn spray, 4oz.
FAE-1308 antiseptic spray, 4oz.
FAE-3000 patch plastic bandages, 1½×1½", 10ct.
FAE-3100 adhesive plastic bandages, 1×3", 40ct.
FAE-3101 adhesive fabric bandages, 1×3", 40ct.
FAE-3102 conforming gauze roll, 4"
FAE-3115 adhesive plastic bandages, ³/₈×1-½", 40ct.
FAE-3120 adhesive plastic bandages, ⁷/₈" Round, 30ct.
FAE-4001 alcohol wipes, 20ct.
FAE-4002 BZK antiseptic towelettes, 10ct.
FAE-4005 povidone iodine antiseptic swabs, 10ct.
FAE-4007 hand sanitizer packets, 10ct.
FAE-4010 lip balm, 10ct.
FAE-4014 castile soap towelettes, 10ct.
FAE-5000 sterile gauze pads, 2×2", 10ct.
FAE-5005 sterile gauze pads, 3×3", 10ct.
FAE-5009 Hema-Flex™ bandage compress, 2", 4ct.
FAE-5100 triangular bandage, 40×40×56", 2ct.
FAE-6004 scissors
FAE-6012 cold pack, 4×5"
FAE-6017 first aid guide
FAE-6019 forceps
FAE-6022 2 sterile eyepads, 1 oz. eyewash, and ½" × 5 yd. tape roll
FAE-6024 trauma pads, 5×9", 2ct.
FAE-6033 moleskin (blister prevention), 2×2", 20ct.
FAE-6100 1 CPR face shield and 4 nitrile exam gloves
FAE-6101 fingertip fabric bandages, 20ct.
FAE-6102 nitrile exam gloves, 8ct.
FAE-6103 first aid tape, ½" × 5 yd., 2ct.
FAE-6104 elastic bandage wrap, 3" × 5 yd.
FAE-6105 6 fabric bandages, 2×4" and 10 butterfly wound closures, 16ct.
FAE-6200 knuckle fabric bandages, 20ct.
FAE-7012 burn dressing, 4×4"
FAE-7016 eye wash, 4 oz.
FAE-7022 rubber tourniquet, 1×18"
FAE-7025 ammonia inhalants, 10ct.
FAE-7030 first aid/burn cream packets, 20ct.
FAE-7040 antibiotic ointment packets, 20ct.
FAE-7115 20 sting relief wipes and 10 hydrocortisone packets, 30ct.
FAE-9089 triple cut adhesive tape roll, 2"
I256 Non stick pads, 3×4", 50ct.
16-004 burn dressing, 4×4"

SmartCompliance gives users full control of what to order and when.

Quick, easy, and cost effective to measure all first aid needs. Keeps users in compliance and not overstocked. ANSI color-coded packaging helps to find items faster. Visual Smart Tab with ezRefill reminder tabs make it easy to monitor and reorder. Part number and barcode are also located behind each box. Bottom shelf and door shelves allow customization to meet specific needs.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR