10 Person First Aid Kit, ANSI A, Refill, First Aid Only

Supplier: First Aid Only
90782
76049-058EA 41.27 USD
76049-058
10 Person First Aid Kit, ANSI A, Refill, First Aid Only
First Aid Supplies First Aid Kits
Complete first aid kit refill pack for the following kit model numbers: 90754, 90755

  • ANSI Class A compliant
  • Perfect to keep at home or in a small office setting

Contents:
Plastic bandages, 1×3"
First aid tape, ¹/₂" × 5 yd.
Triple antibiotic ointment packets
BZK antiseptic towelettes
CPR mask with one way valve
Burn dressing, 4×4"
First aid/burn cream packets, 0.9 g
Cold compress, 4×5"
Sterile eye pads
Eyewash, 1oz.
Hand sanitizer packets, 0.9 g
Nitrile exam gloves
Conforming gauze roll, 2"
Scissors
Gauze dressing pads, 3×3"
Trauma pads, 5×9"
Triangular sling/bandage, 40×40×56"
First aid guide

Includes all products necessary to refill the original kit and make it ANSI Class A compliant.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR