Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Spill Containment Berm, Brady Worldwide

Supplier: Brady Worldwide
FW484804-Y FW487204-Y LROD202012 FW181804-Y LROD101512 LROD151512 LROD101012 FW486004-Y FW242404-Y FW363604-Y LROD102012
Spill containment berms are durable and tough enough to withstand the most demanding spill containment needs.

  • Foam wall is lightweight construction and easily deployable with little to no set-up required; collapsible nature allows for easy storage when not in use
  • L Rod requires limited assembly, deploys without the use of tools
  • Both are great for outdoor applications, under vehicles, under drums, and in standard industrial applications

Stop hassling with spill berms. Featuring easy set up and deployment, spill berms from Brady SPC® Absorbents are both lightweight and rugged enough to handle daily wear and tear from forklifts and trucks.



 

ORDER

Expand All / Collapse All

Foam Wall Spill Berm
Material Height Length Color Sump Capacity Weight Supplier No. VWR Catalog Number Unit Price Quantity
PVC 4" 18" Yellow 5 gal. (US) 18" FW181804-Y 76000-906 Each Retrieving
PVC 4" 24" Yellow 9 gal. (US) 24" FW242404-Y 76000-788 Each Retrieving
PVC 4" 36" Yellow 20 gal. (US) 36" FW363604-Y 76000-790 Each Retrieving
PVC 4" 36" Yellow 36 gal. (US) 36" 148837 76000-792 Each Retrieving
PVC 4" 48" Yellow 45 gal. (US) 60" 148831 76000-794 Each Retrieving
PVC 4" 48" Yellow 54 gal. (US) 72" 148834 76000-796 Each Retrieving

L Rod Spill Berm
Material Height Length Color Sump Capacity Weight Supplier No. VWR Catalog Number Unit Price Quantity
PVC;XR-5 Geomembranes 12" 10' Black 675 gal. (US) 10' 148835 76000-806 Each Retrieving
PVC;XR-5 Geomembranes 12" 10' Black 1010 gal. (US) 15' 148836 76000-798 Each Retrieving
PVC;XR-5 Geomembranes 12" 10' Black 1350 gal. (US) 20' 148828 76000-800 Each Retrieving
PVC;XR-5 Geomembranes 12" 15' Black 1520 gal. (US) 15' 148833 76000-802 Each Retrieving
PVC;XR-5 Geomembranes 12" 20' Black 2695 gal. (US) 20' 148839 76000-804 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping