Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Dremel 3D Printer Edu Kit

Supplier: SYNNEX CORPORATION
4490669
Set your imagination free with this bundle.

  • 100 micro resolution
  • Fully enclosed workspace
  • Active cooling fan
  • Removable build platform

Expand your creativity by building your own prototypes or take a hobby to exciting new levels. Design or personalize items thatreflect your own individuality. Satisfy your desire to challenge your mind, while inspiring others to explore their version of 3D possibilities.

The Idea Builder features a closable door that keeps out dust and prying fingers. This fully enclosed workspace also stabilizes the temperature for an optimal build, and reduces noise so your models and projects build quietly in the background while you do other things.

Your Dremel 3D Idea Builder is fully operational even without hooking it up to a computer! With the full color touchscreen, you can select models to build, and can control your print process with Start, Stop, and Pause buttons… and much more. The touchscreen even displays helpful information and the printing status of your model!

Ordering information: Use only Dremel brand filament. Kit includes (1) Idea Builder 3D40, (1) USB Flash Drive with Print Studio Software, (2) Build Plates, (4) Filament Spools, (4) Sheets Black Build Tape, (12) Sheets Blue Build Tape, (10) STEM lesson plans on USB Drive, (20) New 21st Century Skills lesson plans, (1) Professional Development Course (4 hours), (1) 4-Month Subscription to MyStemKits lessons.



 

ORDER

Expand All / Collapse All
Description Dimensions Supplier No. VWR Catalog Number Unit Price Quantity
Dremel 3D Printer Edu Kit 15.7 x 19.1 x 13.2" 4490669 470229-032 Kit of 1 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Resolution 0.1 mm (100 microns)
Software Dremel software, web based. File types .stl , XYZ Format
Build Volume 10.0 x 6.0 x 6.7"
Supported OS Vista or later 32/64-bit compatible PCs with 4GB+ DRAM (for PC); Mac OS 10.8 or later X86 64-bit compatible Macs with 4GB+ DRAM (for Mac); Dremel® Software runs on Ubuntu 14.04 or later
Computer Requirements Processor: Multi-core processor - 2 GHz or faster per core; System RAM: 2 GB; Screen Resolution: 1024x768; USB Port; Video graphics card to support OpenGL 2.1 or later
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping