Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Tenbroeck Glass Tissue Grinders, Wilmad-LabGlass

Supplier: WILMAD/LABGLASS
LG-10660-102 LG-10660-104 LG-10660-100
All borosilicate glass construction is primarily for manual operation, but can be slow-speed motor driven by inserting a rubber stopper and metal rod (not supplied) into the hollow pestle.

  • Mortar has an expanded reservoir and pouring lip
  • Standard tissue grinders have a clearance of 0.004 to 0.006”

Hollow pestle also allows for use of a coolant to reduce heat generated in the grinding process.



 

ORDER

Expand All / Collapse All
Capacity Stopper No. For Use With Supplier No. VWR Catalog Number Unit Price Quantity
2 mL 00 1/8" Size Metal Rod LG-10660-100 14209-776 Each Retrieving
7 mL 00 1/8" Size Metal Rod LG-10660-102 14210-092 Each Retrieving
15 mL 1 1/4" Size Metal Rod LG-10660-104 14208-276 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping