Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

High-Temperature Tube Furnaces with SiC Rod Heating, RHTC, Nabertherm

Supplier: NABERTHERM INC.
001731400-480 001731100-480 001731500-480 001731300-480 001731600-480 001731200-480
These compact tube furnaces with SiC rod heating and integrated switchgear and controller can be used universally for many processes.

  • Tmax 1500°C
  • Housing made of sheets of textured stainless steel
  • High-quality fiber insulation
  • Active cooling of housing for low surface temperatures
  • Type S thermocouple
  • Solid state relays provide for low-noise operation
  • Prepared for assembly of working tubes with water-cooled flanges
  • Ceramic tube, C 799 quality

With an easy to replace working tube as well as additional standard equipment options, these furnaces are flexible and can be used for a wide range of applications. The high-quality fiber insulation ensures fast heating and cooling times. The SiC heating rods installed parallel to the working tube ensure excellent temperature uniformity. The price-performance ratio for this temperature range is unbeatable.

Accessories information: Optional accessories include:
Over-temperature limiter with adjustable cutout temperature for thermal protection class 2 in accordance with EN 60519-2 as temperature limiter to protect the furnace and load;
Charge control with temperature measurement in the working tube and in the furnace chamber outside the tube;
Fiber plugs;
Check valve at gas outlet avoids intrusion of false air;
Working tubes for operation with water-cooled flanges;
Display of inner tube temperature with additional thermocouple;
Alternative gas supply systems for protective gas or vacuum operation;
Alternative working tubes;
Contact your VWR representative for more information.

Ordering information: These tube furnaces can be ordered in a variety of heated lengths depending on the required charge size. All models rated up to 1500°C, for use with 480V, 3-phase power. Control options include the B410 controller (5 programs with 4 segments each) or C450 controller (10 programs with 20 segments each).



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Model Heated Length Tube Length Outside Depth Outside Height Outside Width Control Type Power Weight Length Constant Temperature Supplier No. VWR Catalog Number Unit Price Quantity
RHTC 80-230/15 230 mm 600 mm 430 mm 580 mm 600 mm B410 7.5 KW, 3-phase 50 kg 80 mm (±5 K in mm3) 001731100-480 75993-854 Each Retrieving
RHTC 80-230/15 230 mm 600 mm 430 mm 580 mm 600 mm C450 7.5 KW, 3-phase 50 kg 80 mm (±5 K in mm3) 001731200-480 75993-856 Each Retrieving
RHTC 80-450/15 450 mm 830 mm 430 mm 580 mm 820 mm B410 11.3 KW, 3-phase 70 kg 150 mm (±5 K in mm3) 001731300-480 75993-858 Each Retrieving
RHTC 80-450/15 450 mm 830 mm 430 mm 580 mm 820 mm C450 11.3 KW, 3-phase 70 kg 150 mm (±5 K in mm3) 001731400-480 75993-860 Each Retrieving
RHTC 80-710/15 710 mm 1080 mm 430 mm 580 mm 1075 mm B410 13.8 KW, 3-phase 90 kg 235 mm (±5 K in mm3) 001731500-480 75994-844 Each Retrieving
RHTC 80-710/15 710 mm 1080 mm 430 mm 580 mm 1075 mm C450 13.8 KW, 3-phase 90 kg 235 mm (±5 K in mm3) 001731600-480 75994-846 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Electrical 480 V
Max. Temperature 1500 °C
Tube ext.Ø 80 mm
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty