Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

EVOS® FL Digital Microscope, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
6500-FL
The EVOS fluorescence microscope features ground-breaking design and revolutionary performance and makes high-quality fluorescence imaging easier than ever befor

  • Fluorescence, brightfield, phase contrast
  • Patented LED fluorescence light cube technology
  • Supports up to 4 fluorescence channels at a time
  • 15" high-resolution LCD Display
  • Monochrome and color camera options
  • Fits inside cell culture hoods and biosafety cabinets
  • Integrated computer and advanced imaging software/features

Capture, overlay and save multi-channel fluorescence images in just seconds - in one place, with one instrument.

Certifications: UL and CE.

Accessories information: Build a customized EVOS® microscope with high-quality imaging using the options and accessories.

Delivery information: Includes Digital Inverted Fluorescence Microscope, On Board Computer, Integrated Imaging, Software, Brightfield and Phase Contrast, Adjustable Intensity LED, Objectives (Ph/Fluor, 4x, 10x, 20x, 40x), GFP, RFP, DAPI Light Cubes.



 

ORDER

Expand All / Collapse All
Description Electrical Input Voltage Supplier No. VWR Catalog Number Unit Price Quantity
FL Base Microscope System Package 100 – 240 V 100 – 240 V 6500-FL 103307-228 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Electrical Supplier No. VWR Catalog Number Unit Price Quantity
Vessel Holder Slide - AMEP-VH001 103305-450 Each Retrieving
Vessel Holder Petri Dish, 35 mm - AMEP-VH002 103305-452 Each Retrieving
Vessel Holder Petri Dish, 60 mm - AMEP-VH003 103305-454 Each Retrieving
Vessel Holder Petri Dish, 100 mm - AMEP-VH004 103305-456 Each Retrieving
Vessel Holder T-Flasks, 25 cm - AMEP-VH005 103305-458 Each Retrieving
Vessel Holder T-Flasks, 75 cm - AMEP-VH006 103305-460 Each Retrieving
Vessel Holder Hemacytometer - AMEP-VH007 103305-462 Each Retrieving
Vessel Holder 1 BD T-75 FLK - AMEP-VH008 103305-464 Each Retrieving
Vessel Holder Universal - AMEP-VH009 103305-944 Each Retrieving
Vessel Holder 2 BD T-25 Flask - AMEP-VH010 103305-946 Each Retrieving
Vessel Holder 66 mm Square Tray - AMEP-VH011 103305-948 Each Retrieving
Vessel Holder SPL T-75 Flask - AMEP-VH012 103305-950 Each Retrieving
Vessel Holder 4 Petri 35 EU - AMEP-VH013 103305-952 Each Retrieving
Vessel Holder 2 Petri 50 EU - AMEP-VH014 103305-954 Each Retrieving
XL/FL - Arm Rest Accessory Kit - AMEP-4618 103306-256 Each Retrieving Restricted
FL Objective 4x, 19.7 mm - AMEP-4622 103306-276 Each Retrieving
FL 2-Year Extended Warranty - AMF-EXTW2-US 103306-584 Each Retrieving Restricted
FL Objective 10x, 8.3 mm - AMEP-4623 103306-940 Each Retrieving
FL Objective 20x, 7.1 mm - AMEP-4624 103307-098 Each Retrieving
FL Objective 40x, 2.8 mm - AMEP-4625 103307-144 Each Retrieving
FL/XL Objective 60x, 2.2 mm - AMEP-4626 103307-168 Each Retrieving
DAPI Fluorescent Light Cube - AMEP-4650 103307-170 Each Retrieving
GFP Fluorescent Light Cube - AMEP-4651 103307-172 Each Retrieving
RFP Fluorescent Light Cube - AMEP-4652 103307-174 Each Retrieving
FL/XL Objective 100x, 0.21 mm - AMEP-4700 103307-180 Each Retrieving
CFP Fluorescent Light Cube - AMEP-4653 103307-186 Each Retrieving
YFP Fluorescent Light Cube - AMEP-4654 103307-188 Each Retrieving
TEXAS RED Fluorescence, Light Cube - AMEP-4655 103307-190 Each Retrieving
CY5 Fluorescent Light Cube - AMEP-4656 103307-192 Each Retrieving
CY7 Fluorescent Light Cube - AMEP-4667 103307-198 Each Retrieving
BFP Fluorescent Light Cube - AMEP-4668 103307-200 Each Retrieving
FL 4-Year Extended Warranty - AMF-EXTW4-US 103307-214 Each Retrieving Restricted
Customize EVOS FL Base 100 – 240 V AMF-4300 103307-224 Each Retrieving
Customize EVOS FL Base, US- includes On-Board Computer, Integrated Imaging Software, Color Camera, Two Vessel Holders, Brightfield and Phase Contrast, Adjustable Intensity LED, No Objectives, No Light Cubes 100 – 240 V AMEFC-4300-US 103307-226 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping