Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

EVOS® XL Core Digital Microscope, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
Digital microscope makes high-quality imaging easier than ever before.

  • Brightfield and phase contrast
  • Designed for repeated-use in routine tissue culture/live cell applications
  • LED illumination for transmitted light
  • 12-inch high-resolution LCD display
  • Fits inside cell culture hoods and biosafety cabinets
  • Embedded operating system with basic imaging features for capture and save to USB drive
  • Affordable, unmatched price-to-performance value

The EVOS XL Core makes cell culture microscopy remarkably easy. We've replaced the uncomfortable eyepieces with a high-resolution camera and display, but we didn't stop there, we kept the LCD display up high for easy viewing and placed the stage and controls low so your hands can rest on the table.
With the EVOS XL Core microscope, images can be saved with the push of a button to a USB flash drive - no need to wrestle with computers, cables or external software.

The all-in-one design is lightweight and boasts a small footprint. You can throw it in a hood or move it to an open space on the bench. Better yet, there is no alignment, no bulbs to change and the flip of one switch turns everything on.

Certifications: UL and CE.

Accessories information: Build a customized EVOS® microscope with high-quality imaging using the options and accessories.
Delivery information: Includes Digital Inverted Microscope, Embedded Operating System, Integrated Imaging Software, Mechanical Stage, LED Illumination,
3.1 Megapixel Color Camera, 12.1" High Definition Display, 4 Objectives (4x, 10x, 20x, 40x).



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Input Voltage Supplier No. VWR Catalog Number Unit Price Quantity
XL/Core Base Microscope System Package 100 – 240 V 6500-XLCORE 103307-218 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
Arm Rest Accessory Kit, attaches to either side of stage AMEP-4618 103306-256 Each Retrieving Restricted
BFP Fluorescent Light Cube AMEP-4668 103307-200 Each Retrieving
CFP Fluorescent Light Cube AMEP-4653 103307-186 Each Retrieving
Customize EVOS XL/Core AMEX-1000 103306-590 Each Retrieving
CY5 Fluorescent Light Cube AMEP-4656 103307-192 Each Retrieving
CY7 Fluorescent Light Cube AMEP-4667 103307-198 Each Retrieving
DAPI Fluorescent Light Cube AMEP-4650 103307-170 Each Retrieving
FL/XL Objective Magnification: 100x, Plan: LWD - FL, Imaging Medium: Oil, NA: 1.28, WD: 0.21 mm AMEP-4700 103307-180 Each Retrieving
FL/XL Objective Magnification: 60x, Plan: LWD - FL, Imaging Medium: Air, NA: 0.75; WD: 2.2 mm AMEP-4626 103307-168 Each Retrieving
GFP Fluorescent Light Cube AMEP-4651 103307-172 Each Retrieving
RFP Fluorescent Light Cube AMEP-4652 103307-174 Each Retrieving
Slide Holder - 1 x SPL T-75 Flask AMEP-VH012 103305-950 Each Retrieving
Texas Red Fluorescent Light Cube AMEP-4655 103307-190 Each Retrieving
Vessel Holder, 1 x 100 mm Petri Dish AMEP-VH004 103305-456 Each Retrieving
Vessel Holder, 1 x 75 cm2 T-Flasks AMEP-VH006 103305-460 Each Retrieving
Vessel Holder, 1 x Hemacytometer with C-Chip AMEP-VH007 103305-462 Each Retrieving
Vessel Holder, 2 x 25 cm2 T-Flasks Rectangular or Triangular AMEP-VH005 103305-458 Each Retrieving
Vessel Holder, 2 x 60 mm Petri Dish AMEP-VH003 103305-454 Each Retrieving
Vessel Holder, 4 x 35 mm Petri Dish AMEP-VH002 103305-452 Each Retrieving
Vessel Holder - 1 x 66 mm Square Tray AMEP-VH011 103305-948 Each Retrieving
Vessel Holder - 2 BD T-25 Flask, Holds 1 x 25 cm2 BD/Greiner T-75 flask AMEP-VH010 103305-946 Each Retrieving
Vessel Holder - 2 x 50 mm Petri EU AMEP-VH014 103305-954 Each Retrieving
Vessel Holder - 4 x 35 mm Petri dishes EU AMEP-VH013 103305-952 Each Retrieving
Vessel Holder - Holds 1 x 75 cm2 BD/Greiner T-75 flask AMEP-VH008 103305-464 Each Retrieving
Vessel Holder Slide, Holds two 25 x 75 mm Microscope Slides, Chamber Slides AMEP-VH001 103305-450 Each Retrieving
Vessel Holder - Universal AMEP-VH009 103305-944 Each Retrieving
XL 2-Year Extended Warranty AME-EXTW2-US 103307-154 Each Retrieving Restricted
XL 4-Year Extended Warranty AME-EXTW4-US 103306-582 Each Retrieving Restricted
XL Core - Attachable Mechanical Stage AMEP-4712 103307-114 Each Retrieving Restricted
XL Objective 100x Plan Oil, NA: 1.25 AMPF-OP100 103306-280 Each Retrieving
XL Objective 20X Plan FL 0.50 NA CS Correct AMEP-4698 103305-780 Each Retrieving
XL Objective 50x Plain Acro AMPFOP-050 103307-086 Each Retrieving
XL Objective Magnification: 10x, Plan: LWD - PH/FL, Imaging Medium: Air, NA: 0.25; WD: 9.2 mm AMEP-4681 103307-088 Each Retrieving
XL Objective Magnification: 20x, Plan: LWD - PH/FL, Imaging Medium: Air, NA: 0.40; WD: 3.1 mm AMEP-4682 103307-140 Each Retrieving
XL Objective Magnification: 2x, Plan: LWD, Imaging Medium: Air, NA: 0.06; WD: 5.1 mm AMEP-4631 103306-252 Each Retrieving Restricted
XL Objective Magnification: 40x, Plan: LWD - PH/FL, Imaging Medium: Air, NA: 0.65; WD: 1.6 mm AMEP-4683 103307-164 Each Retrieving Restricted
XL Objective Magnification: 4x, Plan: LWD - PH, Imaging Medium: Air, NA: 0.13; WD: 16.9 mm AMEP-4632 103306-254 Each Retrieving Restricted
YFP Fluorescent Light Cube AMEP-4654 103307-188 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty