Wheat germ oil
Supplier: SPECTRUM CHEMICAL MFG CORP
WH110-4LT
WH110-500MLG
700016-222EA
167
USD
700016-222
700016-220
Wheat germ oil
Wheat germ oil
Wheat Germ Oil is an emollient and used in cosmetics because of its high vitamin e content.
Ungraded products supplied by Spectrum are indicative of a grade suitable for general industrial use or research purposes and typically are not suitable for human consumption or therapeutic use.
Specification Test Results
Specific Gravity @ 20°C | 0.900 - 0.940 |
Saponification Value | 180 - 195 |
Iodine Value | 120 - 140 |
Moisture | max. 0.2 % |
Free Fatty Acids | max. 1 % |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...