Pluronic® L-64 (Synperonic® L 64, Poloxamer 184) surfactant
Supplier: SPECTRUM CHEMICAL MFG CORP
|
|
P1163-500MLG
P1163-2.5LTG
P1163-2.5L
P1163-20LT
P1163-55GLBL
700011-988EA
366
USD
CA11027-344
700011-988
700011-994
700011-990
700011-992
Pluronic® L-64 (Synperonic® L 64, Poloxamer 184) surfactant
Pluronic® L-64 (Synperonic® L 64)
Poloxamer 184, Surfactant is a nonionic triblock copolymer. It is made up of a main hydrophobic chain of polyoxypropylene bordered on each side by two hydrophilic chains of polyoxyethylene.
Ungraded products supplied by Spectrum are indicative of a grade suitable for general industrial use or research purposes and typically are not suitable for human consumption or therapeutic use.
Specification Test Results
Cloud Point (10 % Aqueous) | 58 - 62 °C |
pH of a 2.5% Aqueous Solution | 5.0 - 7.5 |
Specific Gravity @ 25D/25°C | 1.03- 1.07 |
Color (APHA) | max. 50 |
Water | max. 0.4 % |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...