Carbomer 941 resin NF

Supplier: SPECTRUM CHEMICAL MFG CORP

Synonyms: Carbopol® 941

C1478-2.5KG C1478-45KGBL C1478-500GM
95032-412EA 1246 USD
95032-412 700012-340 95032-414
Carbomer 941 resin NF
Carbomer 941 resin

Carbomer 941, NF is an expanded molecule that will increase continually when more alkyne bonds are presented. 


All Spectrum Chemical NF grade products are manufactured, packaged and stored under current Good Manufacturing Practices (cGMP). 

Order Now

Specification Test Results

Carboxylic Acid Groups (Dried Basis) 56.0 - 68.0%
Viscosity of a 0.5% Solution 4,000-11,000 mPa·s
Benzene max. 0.5%
Loss On Drying max. 2.0%
Heavy Metals max. 20 µg/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR