Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Digital Insulation Tester, Extech

Supplier: Extech
MG310
The MG310 is an insulation tester which allows quick testing/troubleshooting of motors and appliances.

  • Test Voltages of 250V, 500V, and 1000V
  • Measure Insulation Resistance to 5.5GΩ (autoranging)
  • AC Voltage measurement from 30 to 600V
  • Polarization Index measurement (PI)
  • Dielectric Absorption Ratio measurement (DAR)
  • Auto-discharge and voltage output warning functions
  • High voltage and overload indication

Compact Insulation Resistance Tester allows quick and easy testing/troubleshooting of motors, transducers, and other industrial appliances. Wide range measurement up to 1000V with Insulation Resistance to 5.5GΩ. Includes an easy snap on protective hard cover and soft pouch to conveniently transport your meter and accessories to the next job site or to safely store away.

Certifications: CE Certified.

Ordering information: Complete with test leads, alligator clips, 6 AA batteries, hard cover, and soft carrying case.



 

ORDER

Expand All / Collapse All
Description Color Supplier No. VWR Catalog Number Unit Price Quantity
Digital Insulation Tester Green MG310 75853-978 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Resistance 200Ω
Accuracy ±5% of reading (basic)
Voltage 1000V (test)
Voltage AC 600V
Insulation Resistance 0.00 to 99.9MΩ, 100M to 5.5GΩ
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping