Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Supplier
  • Suppliers found in search results
    Sort by:

  • Search Within Results

1,1-Di-(tert-butylperoxy)-3,3,5-trimethylcyclohexane

SearchPresentationType-HORIZONTAL
Choose from the options below to refine your search. Click OK to update your results.
 
 
SearchResultCount:"1"
Sort by:
 
 
 
 

Supplier:  Acros Organics
Description:   Density: 0.895
Melting Point: -20°C
Flash Point: 62°C
Appearance: Clear solution
Storage Temperature: Refrigerator
SDS
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service at 1-800-932-5000.
1 - 1  of 1