Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Gammex® PI Ortho Polyisoprene Surgical Gloves, Ansell

Supplier: Ansell Healthcare
Gammex
20686570 20686560 20686565 20686585 20686575 20686590 20686580
Non-latex PI Ortho gloves is a combination of synthetic polyisoprene material and ergonomically-designed formers to provide enhanced fit and comfort, minimizing the risk of latex sensitization.

  • Ultra thickness of these gloves is optimized for the balance of protection and tactile sensitivity
  • Made of 100% synthetic polyisoprene, safe for latex sensitive HCPs and patients
  • A more secure fit and greater comfort without bagginess
  • SureFit technology to prevent cuff roll-down for protection

FDA-approved for handling chemotherapy drugs. Has a protective barrier for handling mixed bone-cement in the standard preparation.

Packaging: 50 pairs/dispenser box; 4 boxes/case.


 

ORDER

Expand All / Collapse All
Glove Size Length Glove Color Supplier No. VWR Catalog Number Unit Price Quantity
6 29.5 cm (11 5/8") Green 20686560 10770-506 Box of 50 Retrieving
Case of 200 Retrieving
8 29.5 cm (11 5/8") Green 20686580 10770-514 Box of 50 Retrieving
Case of 200 Retrieving
9 29.5 cm (11 5/8") Green 20686590 10770-518 Box of 50 Retrieving
Case of 200 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/Hand-specific Hand-Specific
Disposable/Reusable Disposable
Latex/Latex-free Latex-Free
Powdered/Powder-free Powder-Free
Finish Smooth
Cuff Style Beaded
Cuff Thickness 10.2 mil
Finger Thickness 13.4 mil
FDA Regulated +
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping