Qualatherm® 57G Heat and Cold-Resistant 27" Qualatherm 1400 Gloves, QRP

Supplier: QRP
Qualatherm®
57G
32885-941PK 553.59 USD
32885-941
Qualatherm® 57G Heat and Cold-Resistant 27" Qualatherm 1400 Gloves, QRP
Gloves
Designed for use in DRY heat/cold handling environments.

  • Packaged for ISO 5 (Class 100)
  • Dry contact temperatures for –210 to 1400 °F (–134 to 760 °C) with no charring, ash, or residue
  • ESD protection Static Dissipative 10⁹
  • No PCB, asbestos, or fiberglass

The 57G gloves are RoHS compliant, ambidextrous protection gloves.

Applications: Diffusion furnaces, quartz wafer boats, liquid gas flask handling (ultra cold), hot/dry glassware handling and metal fabrication.

The exterior shell is knit from a proprietary blend of fibers, selected for excellent heat resistance, plus ultra low linting and ultra low particulate generation characteristics. The middle layer is 100% virgin wool knit with a high terry pile for excellent insulation. Completely nylon-lined to minimize linting and particulate generation during donning and removal, when the opportunity is greatest to generate lint and particles. These gloves are cleanroom 100 compatible.

Certifications: ESD Safe to ANSI/ESD S20.20-2014.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR