Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Compact Density Meter, DMA 500, Anton Paar

Supplier: Anton Paar
94680
DMA 500 is a compact digital density meter providing unrivaled ease of use. The self-explanatory user interface allows you to single-handedly operate the instrument within a few moments.

  • Advanced technology in a compact format
  • Compact and light design, applicable outside the traditional lab space
  • Ready to go once out of the box
  • Only 1 mL of sample required
  • Clear sample identification for full traceability of results
  • Freely programmable methods containing measuring units and temperatures to be used for the measurement
  • Simple concentration measurement by using predefined conversion tables or entering customized measuring units
  • Built-in support for perfect results
  • Optionally integrated peristaltic pump for convenient and correct filling
  • FillingCheck™: automatically detects and records filling errors or gas bubbles in the filled sample and generates a warning message
  • U-View™: enables visual inspection of the measuring cell by means of a real-time camera
  • Automatic viscosity correction of measured density results
  • Off-the-line operation
  • Integrated rechargeable battery for optional off-the-line operation or compensation of power outages+H29
  • Up to 2 hours off-the-line operation (6 hours with optional high-performance battery)

The instrument comes with features that support the correct filling of your sample and ensure fully traceable measurement results that are ready in next to no time

Open to communication.
Bluetooth interface for wireless printing and data exchange with a PC. Two USB interfaces for data transfer from and to a USB flash drive or PC. Ethernet interface for data transfer to a PC.

Predefined tables and functions: Alcohol tables, Sugar/extract tables, Acid/base tables, API functions, Ten programmable custom functions.

Wetted parts include PTFE, borosilicate glass.

Certifications: CE certified.

Ordering information: Optional Accessories include Peristaltic Pump, Printers, Power Supplies, and Pharmaceutical Qualifications.




 

ORDER

Expand All / Collapse All
Description Accuracy Measurement Range Repeatability (Std. Dev.) Supplier No. VWR Catalog Number Unit Price Quantity
Density Meter DMA 500 Density 0.001 g/cm³;
Temperature 0.3 °C
0 to 3 g/cm3 Density 0.0002 g/cm³;
Temperature 0.1 °C
94680 75801-666 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

Product available on GSA Advantage®
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Temperature Range (°C) 15°C to 40°C (59°F to 104°F)
Sample Size approx. 1 mL (Minimum)
Interfaces 1 x Bluetooth, 2 x USB, 1 x Ethernet
Memory 1000 measured results
Electrical AC 100 - 240V, 50/60Hz, 1.4A
DC 12V, 5A
Weight 2.5 kg (5.5 lbs)
Dimensions 210 x 200 x 135 mm (8.3" x 7.9" x 5.3")

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
Car Adapter for DMA 500 99278 75801-490 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

DMA 500 Smart Pharma Qualification 156609 75801-496 Each Retrieving
Factory Installed Peristaltic Pump for DMA 500 91803 75801-668 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

LI-Ion Accumulator Saft; 7.5V, 4.8AH 100379 75801-488 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

Printer CMP-10BT Bluetooth 97154 75801-492 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

Roller Cassette Fluran for DMA 500 Pump 99306 75801-670 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

Syringe Holder, 5mL 25921 75801-494 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Shipping duration cannot exceed 2 days.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty