Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

MCP 150 Modular Circular Polarimeter, Anton Paar

Supplier: Anton Paar
160796
The MCP 150 polarimeter follows the success story of MCP 100, providing proven technology packed into a compact polarimeter which fits into any laboratory.

  • Color touchscreen for easy operation
  • Predefined measuring modes
  • Customizable scales
  • Multiple measurement function available
  • ToolmasterTM: Wireless automatic identification of sample cells and quartz control plates via RFID
  • Automatic Peltier temperature control (15 °C - 35 °C)
  • Full international compliance
  • International and national pharmacopeias
  • 21 CFR Part 11
  • OIML
  • Full QM compliance
  • Password protection
  • User level management
  • User group administration
  • Electronic signature for approving measured data
  • Audit trail
  • Individual reports
  • Forgery-proof data export
  • Validation documentation

The instrument is extremely easy to operate, provides maximum comfort, high security and full compliance with all national and international standards such as 21 CFR Part 11. With its unmatched combination of quality, essential features and modern data management, MCP 150 is the right choice for sophisticated analysis in the pharmaceutical, cosmetics, food and chemical industries as well as R&D and medical applications.

Certifications: CE Compliant.

Ordering information: An instruction manual, extenral power supply, power cord, drying cartridge, CAN open male termination plug and CAN open female termination plug are supplied with every instrument.

Every MCP 150 needs to be ordered together with at least one sample cell and a quartz control plate. Many additional sample cells and quartz control plates not listed are available by request.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Model Supplier No. VWR Catalog Number Unit Price Quantity
Modular Circular Polarimeter MCP 150 160796 75801-546 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Product available on GSA Advantage®
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Accuracy ± 0.005°
Scales °Optical Rotation, °Specific Rotation, % Concentration, User-defined scales
Display TFT Touch screen 5.7” (145 mm), 640 x 480 Pixels
Light Source LED with average lifetime of 100,000 h.
Interfaces 3 USB, RS232, Ethernet, CAN bus. Easy connection of keyboard, mouse, printer,
bar code reader and networks
Height 130 mm (5.1")
Length 370 mm (14.6")
Width 320 mm (12.6")
Weight 8.6 kg (19 lbs)
Electrical AC 100 to 240 VAC, 50/60Hz, 70VA, 120 VA max.
Temperature Control Automatic Peltier temperature control between 15°C and 35°C, or without temp. control
Temperature Sensor Built - in Pt 100 sensor

ACCESSORIES

Expand All / Collapse All

Accessories
Description Details Supplier No. VWR Catalog Number Unit Price Quantity
Cell with Luer Filling Ports Sample Tube 2.5 mm: Stainless steel cell with Luer filling ports, wireless Toolmaster, 2.5 mm Path Length 5 mm I.D. 0.05 ml Vol. 109524 75801-578 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Cell with Luer Filling Ports Sample Tube 100 mm: Hastelloy C-276, Luer filling ports, wireless Toolmaster, 100 mm Path Length, 3 mm I.D., 0.7 ml Vol. 104139 75801-576 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Cell with Luer Filling Ports Sample Tube 100 mm: Stainless steel cell with Luer filling ports, wireless Toolmaster, 100 mm Path Length 5 mm I.D., 2.0 ml Vol. 104135 75801-570 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Cell with Luer Filling Ports Sample Tube 10 mm: Stainless steel cell with Luer filling ports, wireless Toolmaster, 10 mm Path Length, 5 mm I.D., 0.2 ml Vol. 108852 75801-664 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Pharma Qualification Documentation Price for paperwork only; Labor and travel charges will apply and are only quoted through Anton Paar 100231 75801-598 Each Retrieving
Quartz Control Plate 100°Z / 34°OD, wireless Toolmaster, 100°Z / 34°OD Reference Values 104463 75801-596 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Quartz Control Plate 50°Z / 17°OD, wireless Toolmaster, 50°Z / 17°OD Reference Values 104461 75801-592 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Quartz Control Plate -35°Z / -12°OD, wireless Toolmaster, -35°Z / -12°OD Reference Values 104456 75801-580 Each Retrieving

Temperature sensitive This Item is temperature sensitive and has specific temperature and storage requirements for shipping/delivery. Requires a maximum 2 day delivery.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty