Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Millikelvin Thermometer, MKT 50, Anton Paar

Supplier: Anton Paar
26878
In combination with two highly precise Platinum Resistance Thermometers your MKT 50 Millikelvin Thermometer measures the temperature to the highest level of accuracy. MKT 50 is by far the best-priced thermometer for applications which require a low measuring uncertainty of 0.01°C to 0.001°C.

  • Highest accuracy
  • Resolution 0.0001 °C (0.1 mK)
  • Temperature uncertainty <1 mK (Pt 100)
  • Resistance uncertainity <400 µΩ
  • Measuring uncertainty over the whole measuring range 0.001 °C (= 1 mK)
  • Anton Paar's patented direct current measuring method (previous models MKT 25/100)
  • Temperature calculation according to conventional methods
  • DIN IEC 751 for industrial Platinum Resistance Thermometers (PRT)
  • ITS-90 for standard thermometers (SPRT: Standard Platinum Resistance Thermometer)
  • Comparison calibration (PRT) or fixed point calibration (SPRT)
  • Calibration data for 30 sensors can be saved
  • Highest stability - easy adjustment
  • AD converter does not drift
  • Adjustment of the internal reference resistance by connecting a standard resistor
  • Automatic new calculation of the reference resistance in less than 2 minutes

Modern interfaces plus battery and mains operation

Applications. Highly accurate comparison calibrations of all types of thermometers in liquid baths. Reference thermometer for all applications and branches. Calibration of standard thermometers at temperature fixed points according to ITS-90.

LAN connection (Ethernet). Serial interface RS-232. Mains adapter. Battery operation: 2 AA batteries (>10 hours).

Ordering information: See accessories tab to select the correct temperature probe for your application




 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Millikelvin Thermometer MKT 50 26878 75801-510 Each Retrieving

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Product available on GSA Advantage®
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Dimensions approx. 240 x 190 x 110 mm (9.5 x 7.5 x 4.3"ches)
Interfaces RS 232 D (optionally USB with USB-RS232 converter); LAN (Ethernet, 10 Mbit)
Weight approx. 2 kg (4.4 lbs)
Electrical 110V or 2 x AA batteries

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
Resistance Thermometer MPMI, Uncalibrated, 2 mm 69281 75801-518 Each Retrieving

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Resistance Thermometer MPMI, Uncalibrated, 4 mm 69279 75801-520 Each Retrieving

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Sensor Cable MPMI for Thermometer Probe 69276 75801-512 Each Retrieving Restricted

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Temperature Probe, Uncalibrated, Metal, 480 mm 95470 75801-514 Each Retrieving Restricted

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Temperature Probe, Uncalibrated, Quartz, 480 mm 95469 75801-516 Each Retrieving Restricted

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping