Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Analytical Balance, Model XPE206DR, METTLER TOLEDO®

Supplier: Mettler Toledo
30132913
METTLER TOLEDO XPE analytical balances provide outstanding performance in analytical weighing and support the highest requirements for safety, efficiency and ease of compliance.

  • Capacity 81g/220g
  • Readability 5mg/0.01mg

Thanks to excellent repeatability, XPE analytical balances offer you the smallest minimum weight down to 10mg. Quality management features, such as the innovative StatusLight and patented StaticDetect technology, take the worry out of weighing and provide you with a high level of trust in your results. With a wide range of accessories available and multiple connectivity options, XPE Balances grow with your needs. You can enjoy a wealth of weighing possibilities for years to come. Designed, engineered and manufactured in Switzerland for outstanding quality you can trust. Secure the future though simple and immediate upgrading to automated powder and liquid dosing, to improve security, user safety and ensure accurate dosing results.

Certifications: UL listed and CSA or CUL (North America only) certified.

Ordering information: Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A METTLER TOLEDO technician performs installation qualification and operational qualification (IQ/OQ). Contact your representative for Service package details.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Model Weighing Capacity Linearity Pan Size Readability Stabilization Time Repeatabilty Supplier No. VWR Catalog Number Unit Price Quantity
XPE206DR 81 g/220 g 0.10 mg 31/16 x 27/8" 0.005 mg/0.01 mg 2.5 s/3.5 s 0.015 mg (@ 5% load) 30132913 75792-194 Each Retrieving
UL Listed CSA Certified
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Communication Interface RS-323, USB Host, USB Device
Dimensions 21 x 15 x 18"
Voltage 100–240VAC, 0.8A, 50/60Hz, 12V DC 2.5A

SERVICES

Expand All / Collapse All

METTLER TOLEDO® Services
Description Supplier No. VWR Catalog Number Unit Price Quantity
Balance Extended Warranty, 12 Months (Extended Warranty) S39905301 11277-094 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty