2,4'-Dibromopropiophenone 98%

Danger

AC37281-0250 AC37281-0050
200053-926EA 75.1 USD
200053-926 200053-928
2,4'-Dibromopropiophenone 98%
2,4'-Dibromopropiophenone
Formula: C₉H₈Br₂O
Melting Pt: 84…88 °C
Storage Temperature: Ambient
UN: 3261
ADR: 8,II

Order Now

Specification Test Results

Appearance White to light orange Crystalline powder
Infrared spectrum Conforms
Melting point 84 to 88 °C
GC ≥97.5 %

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR