Acetic anhydride-[D₆] (98.5% D) for NMR spectroscopy

Danger

Synonyms: Acetic anhydride-[²H₆]

AC17467-0050
200004-532EA 376.15 USD
200004-532
Acetic anhydride-[D₆] (98.5% D) for NMR spectroscopy
Acetic anhydride-[D6]
Formula: C₄D₆O₃
Density: 1.14 g/cm³
Flash Pt: 54 °C
Storage Temperature: Ambient
EINECS: 240-697-0
UN: 1715
ADR: 8,II

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR