Ethyl dichlorophosphate 97%

Danger

AC11838-0050 AC11838-1000 AC11838-0250
103530-638EA 30.8 USD
103530-638 103530-640 200025-356
Ethyl dichlorophosphate 97%
Ethyl dichlorophosphate
Formula: C₂H₅Cl₂O₂P
Boiling Pt: 167 °C (758 mmHg)
Density: 1.373 g/cm³
Flash Pt: >110 °C
Storage Temperature: Ambient
EINECS: 216-099-0
UN: 3390
ADR: 6.1,

Order Now

Specification Test Results

Appearance Clear colorless to light brown Liquid
Infrared spectrum Conforms
Refractive index 1.4330 to 1.4350 (20 °C, 589 nm)
GC ≥96.0 %
Calcium (Ca) ≤50 ppm
Iron (Fe) ≤30 ppm
Lead (Pb) ≤100 ppm
Potassium (K) ≤50 ppm
Sodium (Na) ≤100 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR