Diethyl (4-aminobenzyl)phosphonate 98%
AC11401-0050
AC11401-0250
200049-010EA
252
USD
200049-010
200018-788
Diethyl (4-aminobenzyl)phosphonate 98%
Diethyl (4-aminobenzyl)phosphonate
Formula:
C₁₁H₁₈NO₃P Melting Pt: 90…94 °C Storage Temperature: Ambient |
EINECS:
243-504-8 |
Specification Test Results
Appearance | Beige to light brown Crystalline powder or crystals |
Infrared spectrum | Conforms |
Melting point | 90 to 94 °C |
Titration with HClO4 | ≥97.5 % |
Arsenic (As) | ≤2 ppm |
Iron (Fe) | ≤50 ppm |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...