N-Acetyl-α-D-glucosamine 99+%

Synonyms: 2-Acetamido-2-deoxy-α-D-glucopyranose

AC10256-1000
200013-954EA 191.91 USD
200013-954
N-Acetyl-α-D-glucosamine 99+%
N-Acetyl-α-D-glucosamine
Formula: C₈H₁₅NO₆
Melting Pt: 211 °C (dec.)
Storage Temperature: Refrigerator
EINECS: 231-368-2

Order Now

Specification Test Results

Appearance White to off-white Powder
Infrared spectrum Conforms
Loss on drying ≤1.0 % (105 °C, 4 h)
Sulfated ash ≤0.5 %
HPLC ≥99.0 % (ELSD)
Specific optical rotation +39° to +43° (20 °C, 589 nm) (c=2, H2O, after 2 h)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR