Ultra C18 Columns, Restek

Supplier: RESTEK CORP

9174532-700 9174533-700 917435E 9174313-700 9174515-700 9174522-700 917452E 9174555-700 9174563-700 917457E 917456E 9174525-700 9174513-700 917431E 9174362-700 9174565-700 9174332-700 9174575-700 9174365-700 9174553-700 9174315-700 917451E 9174353-700 9174355-700 9174333-700 9174363-700 9174312-700 9174335-700 9174573-700 917436B 9174552-700 9174352-700 9174535-700 917436E 917455E 9174562-700 917435B 9174512-700 917433E 9174572-700 917453E 9174523-700
10840-718EA 547.65 USD
10840-718 10840-720 10058-368 10840-684 10840-708 10840-710 10840-716 10840-730 10840-734 10060-066 10060-064 10840-714 10840-704 10058-364 10838-282 10840-738 10840-688 10840-744 10840-698 10840-728 10840-686 10058-372 10838-276 10838-278 10840-690 10840-696 10840-682 10840-692 10840-742 10840-700 10840-726 10840-694 10840-722 10058-370 10058-374 10840-732 10838-280 10840-702 10058-366 10840-740 10840-724 10840-712
Ultra C18 Columns, Restek
Chromatography Columns
The general-purpose Restek C18 is a conventional monomeric octadecylsilane column suitable for analyses of a wide range of compounds from acidic through slightly basic.

  • Particle Size: 3 µm or 5 µm, spherical
  • Pore Size: 100 Å
  • Carbon Load: 20%
  • End-Cap: yes
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L1
  • Phase Category: C18, octadecylsilane
  • Ligand Type: monomeric C18
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR