VWR® Standard Solid Door Laboratory Refrigerators

Supplier: VWR International
VWR®
SHCLV-36 SHCLV-12 SHCLV-49 HC-SLS-72 SHCLV-23 SHCLV-26 SHCLV-16
76169-614EA 6361.87 USD
76169-614 76169-620 76169-624 76169-626 76169-630 76169-632 76169-628
VWR® Standard Solid Door Laboratory Refrigerators
Refrigerators
The VWR® Standard Solid Door Laboratory Refrigerators are purpose-built for scientific and medical applications.

  • Adjustable Operating Temperature Range: 1 to 10 °C (33.8 to 50°F)
  • Sample simulated digital temperature display
  • Audible and visual high/low temperature alarms

To improve performance over past solid door general-purpose units, the new VWR® Standard Series Solid Door Laboratory Refrigerators feature a digital microprocessor temperature controller allowing for the precise temperature management necessary for critical samples and supplies

The all new temperature display and alarm module offers product security with a monitoring and alarm system. Real time sample simulated temperatures are constantly displayed and supported by audible/visual high and low temperature alarms. Remote alarm dry contacts and an access port are provided to simplify connections to existing facility monitoring systems.

A forced air directional refrigeration system provides superior temperature uniformity and recovery after door openings. An automatic cycle-defrost design prevents product damaging temperature spikes.

Certifications: UL/C-UL Listed (except 76169-620, 7616-632, and 76169-626, which are are ETL listed)

Ordering information: Units are supplied wth a two-year parts and labor warranty, with an additional three-year warranty on compressor parts.

Caution: (Note: swivel casters add 3½" to height, which is not included in dimensions)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR