VWR® Performance Series Glass Door Laboratory Refrigerators with Natural Refrigerants

Supplier: VWR, part of Avantor
VWR®
HCLP-19-TS-LH
10819-530EA 8526.69 USD
10819-530
VWR® Performance Series Glass Door Laboratory Refrigerators with Natural Refrigerants
The VWR® Performance Series Glass Door Laboratory Refrigerator units are purpose built for scientific and medical applications requiring superior temperature management and state of the art product security and data logging.

  • Data acquisition
  • 24/7 data logging
  • 24-hour digital temp chart
  • Min/max temp history
  • USB port for data transfer
  • 4-20mA output
  • Temperature controller
  • Digital setting accuracy
  • Precise temperature maintenance
  • Independent operation for security
  • Swivel casters (adds 4" to height)

The all-new Touch Screen temperature display and alarm module offers the latest in advanced temperature control and recording of temperature history; as well as an elite monitoring and alarm system that is 100% independent of a microprocessor temperature controller.

Environmentally friendly, natural hydrocarbon (HC) refrigerants (not containing hydrofluorocarbons) vastly reduce global-warming potential (GWP) while meeting new EPA/SNAP mandates and UL, ASHRAE compliance guidelines.

Certifications: UL/C-UL listed.

Ordering information: Three-year parts and labor warranty, five years on compressor parts.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR