Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Stainless Steel Acid Cabinet Base Units, Kloppenberg & Co.

Supplier: KLOPPENBERG & CO.
These cabinets are comprised of quality T304 stainless steel. The single-door unit has a #4 brushed satin finish. There are one or two hinged, louvered doors and they are designed with an "acid" cabinet labeling and spill containment trays. As with all Kloppenberg products, the stainless steel used is made of an industry standard minimum of 80% recyclable materials, ensuring this product is not only long lasting but eco-friendly.

Certifications: SEFA 11 Compliant and SEFA Section 8 tested and approved.

Ordering information: Can be adjusted to meet ADA height requirements. Type 316 available for additional pricing.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Depth Height Width Supplier No. VWR Catalog Number Unit Price Quantity
Double Door Base Unit 22" 343/4" 36" BAC362235 10039-582 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Double Door Base Unit 22" 35" 48" BAC482235 10039-584 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Single Door Base Unit 22" 343/4" 24" BAC242235 10039-580 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty