Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Framed Glass Hinged Door Tall Unit, Kloppenberg & Co.

Supplier: KLOPPENBERG & CO.
TF182284 TG362284 TG482284 TF242284
Framed Glass Hinged Door Tall unit comprised of high quality T304 stainless steel

This units dimensions are 18"x22"x84" and it features a framed glass hinged door, five adjustable shelves and a solid back. As with all Kloppenberg SCI-FAB product, it is made with a minimum of 80% recyclable materials, ensuring a high quality product that is also ecofriendly.

Certifications: SEFA Section 8 tested and approved.



 

ORDER

Expand All / Collapse All
Depth Height Width Door Type Supplier No. VWR Catalog Number Unit Price Quantity
22" 84" 18" Single Door TF182284 10039-484 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
22" 84" 36" Double Door TG362284 10039-488 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
22" 84" 48" Double Door TG482284 10039-490 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
22" 84" 24" Single Door TF242284 10039-486 Each Retrieving
Product and/or packaging contains recycled/renewable content
Product and/or packaging is recyclable or reduces waste
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping