Goodpasture’s stain solution (MacCallum)

Supplier: Electron Microscopy Sciences
Danger

26031
101410-886EA 77.95 USD
101410-886
Goodpasture’s stain solution (MacCallum)
Goodpasture’s stain solution (MacCallum)

Goodpasture’s stain (MacCallum) solution is a prepared, ready-to-use, high quality staining solutions for standard staining procedures used by the biological staining commission and the armed forces institute of pathology.

Boiling Pt: 100 °C (212 °F)
Density: 0.62 g/cm³ (5.174 lbs/gal.)
Flash Pt: 13 °C (55 °F)
UN: 2929
ADR: 3,II

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR