Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Sklarlite™ Crile Hemostatic Forceps, OR Grade, Sklar

Supplier: Sklar
23-2110 23-2111 23-2112 23-2113
Sklarlite™ Crile Hemostatic Forceps, known as a Crile Hemostat, are a lighter version of standard Crile Hemostatic Forceps for clamping blood vessels or tissue before cauterization or ligation

The lightweight modification provides the surgeon with greater control and less fatigue. Horizontal serrations the entire length of the jaw, and jaws half the length of the shank make this instrument unique.

They may also be used for soft tissue dissection typically no deeper than 6-8" or in Laparotomy procedures.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Material Length Jaw Type Tip Type Supplier No. VWR Catalog Number Unit Price Quantity
Stainless Steel 140 mm (5 1/2") Serrated Straight 23-2110 10195-310 Each Retrieving Restricted
Stainless Steel 190 mm (7 1/2") Serrated Straight 23-2111 10195-312 Each Retrieving Restricted
Stainless Steel 190 mm (7 1/2") Serrated Curved 23-2112 10195-314 Each Retrieving Restricted
Stainless Steel 140 mm (5 1/2") Serrated Curved 23-2113 10195-316 Each Retrieving Restricted
restricted In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty